IMC Nipple, 1-1/2 in, Threaded, 316 Stainless Steel, Polished, Silver
Mfr # S61500CH00
Zoro # G9605242
product price: $74.25
/eaKey Features
Conduit Fitting Type
Nipple
Trade Size
1-1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61500CH00
Zoro #
G9605242
UPC #
847656002015
Country of Origin
Multiple
Dimensions
Trade Size
1-1/2 in
Overall Length
1-7/16 in
Inside Dia.
1.530 in
Thickness
0.425 in
Thread Size
1 1/2"-11 1/2
Overall Width
2 5/16 in
Compatible Conduit Trade Size
1 1/2 in
Inside Diameter
1.62 in
Conduit Trade Size
1 1/2 in
Details
Item
IMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Use With
Threaded Metallic Conduit
Standards
UL
For Conduit Type
RMC, IMC
Application
Used to Connect a Box or Enclosure to the Conduit Coupling
Weight
0.39 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Thread Type
NPT
Compatible Conduit Type
RMC, IMC
Conduit Fitting Material
316 Stainless Steel
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 1 7/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 2 5/16 in, Weight 0.39 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.