Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Nipple, 1 in, Threaded, 316 Stainless Steel, PVC Coated

  • Mfr # S610CLCN00

  • Zoro # G3463839


product price: $13.15
/ea

Key Features

Trade Size
1 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
PVC Coated
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S610CLCN00
Zoro #
G3463839
UPC #
847656003951
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
1 1/2 in
Compatible Conduit Trade Size
1 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
316 Stainless Steel
Finish
PVC Coated
For Conduit Type
RMC, IMC
Standards
Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
For Use With
Threaded Metallic Conduit
Weight
0.16 lb
Compatible Conduit Type
IMC, RMC
Conduit Fitting Material
316 Stainless Steel

Description

Nipple, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 1/2 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.16 lb, Compatible Conduit Trade Size 1 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.