IMC Reducing Bushing, 2 in x 1-1/4 in, Threaded, 316 Stainless Steel, Polished, Red
Mfr # S62000FB12
Zoro # G9605391
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Reducing Bushing
Trade Size
2 in x 1-1/4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S62000FB12
Zoro #
G9605391
UPC #
847656001902
Country of Origin
Multiple
Dimensions
Trade Size
2 in x 1-1/4 in
Overall Length
2-11/32 in
Thread Size
2" to 1 1/4"
Overall Height
1 in
Overall Width
2 11/32 in
Compatible Conduit Trade Size
2 in x 1 1/4 in
Conduit Trade Size
2 in x 1 1/4 in
Details
Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Red
For Conduit Type
RMC, IMC
Conduit Hole
1"
For Use With
Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes
Compatible Conduit Type
RMC, IMC
Weight
0.58 lb
Thread Type
NPS, NPT
Conduit Fitting Material
316 Stainless Steel
Description
Reducing Bushing, 316 Stainless Steel, Trade Size 1 1/4 in, 2 in, Overall Length 2 11/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 2 In. to 1 1/4 In., Thread Type NPS, NPT, Conduit Fitting Type Reducer, For Use With Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes, For Conduit Type RMC, IMC, Overall Height 1 in, Overall Width 2 11/32 in, Weight 0.58 lb, Compatible Conduit Trade Size 2 in x 1 1/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.