
IMC/Rigid Elbow, 1-1/2 in, Threaded, 316 Stainless Steel, Zinc Plated
Mfr # S61500EXDF
Zoro # G006879041
product price: $1,141.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Elbow
Trade Size
1-1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61500EXDF
Zoro #
G006879041
UPC #
847656086091
Country of Origin
Taiwan, Province of China
Dimensions
Trade Size
1-1/2 in
Overall Length
12 in
Thread Size
1-1/2"-11 1/2
Inside Diameter
1.92 in
Outside Diameter
2.8 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Zinc Plated
For Conduit Type
Stainless Rigid and Stainless Threaded IMC
Standards
UL
For Use With
Long Conduit Runs
Weight
2.55 lb
Series
EXDF
Elbow Angle
90 Degrees
Thread Gender
Male to Female
Thread Type
NPT
Compatible Conduit Type
Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit
Description
Expansion Deflection Fitting, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 12 in, Finish Not Applicable, Insulated Not Applicable, Compatible Conduit Type Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit, Thread Size 1-1/2 In.-11 1/2, Thread Type NPT, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL, For Use With Long Conduit Runs, For Conduit Type Stainless Rigid and Stainless Threaded IMC, Weight 2.55 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.