Shop CALBRITE
See all product information
Create Account
IMC/Rigid Elbow, 2-1/2 in, Threaded, 316 Stainless Steel
- Mfr # S62500EXDF
- Zoro # G306879031
product price:Â
$
1,876.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Elbow
Trade Size
2-1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Overall Length
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S62500EXDF
- Zoro #
- G306879031
- UPC #
- 847656086190
- Country of Origin
- United States
- Item
- Expansion Deflection Fitting
- Conduit Fitting Type
- Elbow
- Connection Type
- Threaded
- Material
- 316 Stainless Steel
- Standards
- UL
- For Conduit Type
- Stainless Rigid and Stainless Threaded IMC
- For Use With
- Long Conduit Runs
- Weight
- 6.55 lb
- Elbow Angle
- 90 Degrees
- Series
- EXDF
- Thread Gender
- Male to Female
- Thread Type
- NPT
- Compatible Conduit Type
- Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit
- Shell Material
- 316 Stainless Steel
- Compatible Product Type
- Long Conduit Runs
- Traction Material
- 316 Stainless Steel
Dimensions
- Trade Size
- 2-1/2 in
- Overall Length
- 12 1/2 in
- Thread Size
- 2-1/2"-8
- Outside Diameter
- 3.91 in
- Inside Diameter
- 2.89 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Expansion Deflection Fitting, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 12 1/2 in, Finish Not Applicable, Insulated Not Applicable, Compatible Conduit Type Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit, Thread Size 2-1/2 In.-8, Thread Type NPT, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL, For Use With Long Conduit Runs, For Conduit Type Stainless Rigid and Stainless Threaded IMC, Weight 6.55 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.