Zoro Homepage

IMC/Rigid Elbow, 3 in, Threaded, 316 Stainless Steel, Zinc Plated

  • Mfr # S63000EXDF

  • Zoro # G306879048


product price: $2,299.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
3 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63000EXDF
Zoro #
G306879048
UPC #
847656086206
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
3 in
Overall Length
13 in
Thread Size
3"-8
Inside Diameter
3.52 in
Outside Diameter
4.6 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Zinc Plated
Standards
UL
For Conduit Type
Stainless Rigid and Stainless Threaded IMC
For Use With
Long Conduit Runs
Elbow Angle
90 Degrees
Weight
8.85 lb
Series
EXDF
Thread Type
NPT
Compatible Conduit Type
Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit
Thread Gender
Male to Female

Description

Expansion Deflection Fitting, 316 Stainless Steel, Trade Size 3 in, Overall Length 13 in, Finish Not Applicable, Insulated Not Applicable, Compatible Conduit Type Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit, Thread Size 3 In.-8, Thread Type NPT, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL, For Use With Long Conduit Runs, For Conduit Type Stainless Rigid and Stainless Threaded IMC, Weight 8.85 lb, Inside Diameter 3.52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.