IMC/Rigid Escutcheon Plate, 2 in, 304 Stainless Steel, Polished, Gray
Mfr # S42000EP00
Zoro # G9604481
product price:Â $65.39
/eaKey Features
Conduit Fitting Type
Escutcheon Plate
Trade Size
2 in
Material
304 Stainless Steel
Finish
Polished
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S42000EP00
Zoro #
G9604481
UPC #
847656011376
Country of Origin
United States
Dimensions
Trade Size
2 in
Overall Length
6 in
Compatible Conduit Trade Size
2 in
Conduit Trade Size
2 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Escutcheon Plate
Material
304 Stainless Steel
Finish
Polished
Color
Gray
Standards
Corrosion Resistant
For Conduit Type
Rigid
For Use With
RMC
Compatible Conduit Type
RMC
Weight
0.34 lb
Conduit Fitting Material
304 Stainless Steel
Description
Wall Grommets for RMC/IMC, 304 Stainless Steel, Trade Size 2 in, Overall Length 6 in, Finish Polished, Compatible Conduit Type RMC, Conduit Fitting Type Escutcheon Plate, Standards Corrosion Resistant, For Use With RMC, For Conduit Type Rigid, Weight 0.34 lb, Color Gray, Compatible Conduit Trade Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.