Zoro Homepage

One Hole Strap, Conduit; Pipe Use, 1/2 in, 316 Stainless Steel, Polished Brite

  • Mfr # S605001S00

  • Zoro # G1827467


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Nominal/Conduit Pipe
1/2 in
Material
316 Stainless Steel
Finish
Polished Brite
For Use With
Conduit; Pipe
Length
2-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S605001S00
Zoro #
G1827467
UPC #
847656003043
Country of Origin
Multiple

Dimensions

Length
2-5/16 in
Width
3/4 in
Height
27/32 in
Thickness
0.060"
Overall Length
2 5/16 in
Steel Thickness
0.06"
Length (Straight Wireway)
2.3 in
Mounting Hole Diameter
0.25 in
Overall Width
3/4 in
Compatible Conduit Trade Size
1/2 in
Overall Height
27/32 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Compatible Pipe Size
1/2 in

Description

Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 2 5/16 in, Overall Width 3/4 in, Overall Height 27/32 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.06 in, Conduit Straps, Weight 0.03 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.