One Hole Strap, Conduit; Pipe Use, 3-1/2 in, 316 Stainless Steel, Polished Brite
Mfr # S635001S00
Zoro # G9607622
product price:Â $46.79
/ea
Sold in multiples of 5 for $233.95
Key Features
Nominal/Conduit Pipe
3-1/2 in
Material
316 Stainless Steel
Finish
Polished Brite
For Use With
Conduit; Pipe
Sub-Category
Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S635001S00
Zoro #
G9607622
UPC #
847656003128
Country of Origin
Multiple
Dimensions
Width
1-5/16 in
Length
7-3/32 in
Overall Length
7 3/32 in
Steel Thickness
0.19"
Length (Straight Wireway)
7.1 in
Compatible Pipe Size
3 1/2 in
Overall Width
1 5/16 in
Compatible Nominal Conduit/Pipe Size
3 1/2 in
Compatible Conduit Trade Size
3 1/2 in
Details
Item
One Hole Strap
Nominal/Conduit Pipe
3-1/2 in
Material
316 Stainless Steel
Finish
Polished Brite
For Use With
Conduit; Pipe
Sub-Category
Straps
Indoor/Outdoor Usage
Indoor/Outdoor
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
RMC
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 3 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 7 3/32 in, Overall Width 1 5/16 in, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 3 1/2 in, Indoor/Outdoor, Resistance Properties Corrosion Resistant, Steel Thickness 0.19 in, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.