Threaded Rod Hanger, Stainless Steel Brite

  • Mfr # S60700PC00

  • Zoro # G9607911


product price:  $48.85
/ea

Key Features

For Use With
Conduit
Overall Length
2 7/8 in
Material
Stainless Steel
Finish
Brite
Jaw Opening
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S60700PC00
Zoro #
G9607911
UPC #
847656002909
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Width
1-3/16 in
Height
25/8 in
Overall Height
2 5/8 in
Overall Width
1 3/16 in
Compatible Pipe Size
3/4 in

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Material
Stainless Steel
Finish
Brite
Jaw Opening
3/4 in
Load Rating
Not Rated
Sub-Category
Clamps
Includes
Bolt, Nut
Weight
0.58 lb
Nut Style
Locknut
Resistance Properties
Corrosion Resistant

Description

Parallel Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.