Zoro Homepage

Rigid Connector, 1/2 in, Compression, Stainless Steel

  • Mfr # S60500FCR0

  • Zoro # G601253529


product price: $64.19
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Compression
Material
Stainless Steel
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60500FCR0
Zoro #
G601253529
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1 5/8 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 5/16 in
Overall Width
1 5/16 in
Compatible Knockout Trade Size
1/2 in

Details

Item
Rigid
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Stainless Steel
For Use With
Flexible/Rigid Conduit
Hazardous Location Rating
Not Rated
Box Connection
1/2 in
Standards
NEMA 4X
Connector Style
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
Straight
Series
FCR
Compatible Conduit Type
Flexible Metallic Conduit; Rigid Conduit
Weight
0.27 lb

Description

Liquid-Tight Conduit Fitting, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type Flexible Metallic Conduit; Rigid Conduit, Box Connection 1/2 in, Stainless Steel, For Use With Flexible/Rigid Conduit, Connection Orientation Straight, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Conduit Fitting Type Connector, Connection Type Compression, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, Overall Height 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.