Rigid Connector, 3/4 in, Compression, Stainless Steel, Painted
Mfr # S60700FCR0
Zoro # G001253525
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Compression
Material
Stainless Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60700FCR0
Zoro #
G001253525
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/4 in
Overall Length
1-5/8 in
Overall Width
1 5/8 in
Overall Height
1 5/8 in
Compatible Conduit Trade Size
3/4 in
Compatible Knockout Trade Size
3/4 in
Details
Item
Rigid
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Stainless Steel
Finish
Painted
For Use With
Flexible/Rigid Conduit
Hazardous Location Rating
Not Rated
Standards
NEMA 4X
Box Connection
3/4 in
Connection Orientation
Straight
Compatible Conduit Type
Flexible Metallic Conduit; Rigid Conduit
Weight
0.32 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Series
FCR
Connector Style
Straight
Description
Liquid-Tight Conduit Fitting, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type Flexible Metallic Conduit; Rigid Conduit, Box Connection 3/4 in, Stainless Steel, For Use With Flexible/Rigid Conduit, Connection Orientation Straight, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector, Connection Type Compression, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, Overall Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.