IMC Nipple, 1-1/2 in, Threaded, 316 Stainless Steel, Polished
Mfr # S615CLCN00
Zoro # G9604332
product price: $23.79
/eaKey Features
Conduit Fitting Type
Nipple
Trade Size
1-1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S615CLCN00
Zoro #
G9604332
UPC #
847656003975
Country of Origin
Multiple
Dimensions
Trade Size
1-1/2 in
Overall Length
1-3/4 in
Compatible Conduit Trade Size
1 1/2 in
Conduit Trade Size
1 1/2 in
Details
Item
IMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
For Conduit Type
RMC, IMC
Standards
Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
For Use With
Threaded Metallic Conduit
Compatible Conduit Type
IMC, RMC
Weight
0.24 lb
Conduit Fitting Material
316 Stainless Steel
Description
Nipple, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 1 3/4 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.24 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.