Zoro Homepage

RMC 45 Deg Elbow, 3 in, Threaded, 304 Stainless Steel, Plain

  • Mfr # S43045EL00

  • Zoro # G2197916


product price: $525.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
3 in
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43045EL00
Zoro #
G2197916
UPC #
847656000622
Country of Origin
United States

Dimensions

Trade Size
3 in
Overall Length
23 in
Inside Diameter
3.07 in
Outside Diameter
3.5 in
Compatible Conduit Trade Size
3 in
Conduit Trade Size
3 in

Details

Item
RMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Plain
For Use With
RMC
For Conduit Type
RMC
Standards
CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
Connection Orientation
45 Degrees
Weight
13.2 lb
Compatible Conduit Type
RMC
Elbow Angle
45 Degrees
Conduit Fitting Material
304 Stainless Steel

Description

Elbow, 45 Degrees, 304 Stainless Steel, Trade Size 3 in, Overall Length 23 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 13.2 lb, Compatible Conduit Trade Size 3 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 3.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.