Zoro Homepage

RMC 90 Deg Elbow, 1 in, Threaded, 304 Stainless Steel, Plain, Silver

  • Mfr # S41090EL00

  • Zoro # G9606116


product price: $42.29
/ea

Key Features

Trade Size
1 in
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S41090EL00
Zoro #
G9606116
UPC #
847656000394
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
14 in
Outside Dia.
1.315 in
Inside Dia.
1.049 IN
Thickness
0.266 in
Inside Diameter
1.05 in
Compatible Conduit Trade Size
1 in
Outside Diameter
1.32 in
Conduit Trade Size
1 in

Details

Item
RMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Plain
Color
Silver
Standards
CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
For Use With
RMC
For Conduit Type
RMC
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Connector Type
90 Degrees
Connection Orientation
90 Degrees
Weight
2 lb
Elbow Angle
90 Degrees
Compatible Conduit Type
RMC
Conduit Fitting Material
304 Stainless Steel

Description

Elbow, 90 Degrees, 304 Stainless Steel, Trade Size 1 in, Overall Length 14 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 2 lb, Compatible Conduit Trade Size 1 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 1.05 in, Outside Diameter 1.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.