Zoro Homepage

RMC 90 Deg Elbow, 2-1/2 in, Threaded, 316 Stainless Steel, Plain, Silver

  • Mfr # S62590EL00

  • Zoro # G2679717


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
2-1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62590EL00
Zoro #
G2679717
UPC #
847656000523
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
25 in
Outside Dia.
2-3/8 in
Inside Dia.
2.469 in
Thickness
0.308 in
Outside Diameter
2.9 in
Inside Diameter
2.47 in
Compatible Conduit Trade Size
2 1/2 in
Conduit Trade Size
2 1/2 in

Details

Item
RMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Plain
Color
Silver
For Conduit Type
RMC
For Use With
RMC
Standards
CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Connector Type
90 Degrees
Compatible Conduit Type
RMC
Elbow Angle
90 Degrees
Connection Orientation
90 Degrees
Weight
13.25 lb
Conduit Fitting Material
316 Stainless Steel

Description

Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 25 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 13.25 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 2.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.