Zoro Homepage

RMC Coupling, 1 in, Compression, 316 Stainless Steel, Polished, Silver

  • Mfr # S61000CC00

  • Zoro # G9605136


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1 in
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000CC00
Zoro #
G9605136
UPC #
847656002084
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
1 in
Overall Length
2-11/16 in
Outside Dia.
1-3/4 in
Inside Dia.
0.60 in
Inside Diameter
1.33 in
Compatible Conduit Trade Size
1 in
Outside Diameter
1.75 in
Conduit Trade Size
1 in

Details

Item
RMC
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Standards
NEMA 4X, UL
For Conduit Type
RMC
For Use With
RMC
Application
Used to Join two Lengths of Non-Threaded Stainless Steel Conduit
Insulated
No
Compatible Conduit Type
RMC
Weight
0.6 lb
Conduit Fitting Material
316 Stainless Steel
Conduit Outlet Body Hub Style
Non Threaded

Description

Compression Coupling, 316 Stainless Steel, Trade Size 1 in, Overall Length 2 11/16 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 0.6 lb, Compatible Conduit Trade Size 1 in, Inside Diameter 1.33 in, Outside Diameter 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.