Rod Coupling, 3/4 in, Threaded, 316 Stainless Steel, Plain
Mfr # S60700RC00
Zoro # G9604542
product price: $44.49
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Threaded
Length
2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60700RC00
Zoro #
G9604542
UPC #
847656003616
Country of Origin
China
Dimensions
Trade Size
3/4 in
Length
2 in
Overall Length
2 in
Dia./Thread Size
3/4"-10
Thread Size
3/4"-10
Length (Straight Wireway)
2 in
Hex Width
17/64 in
Conduit Trade Size
3/4"
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 17/64 in, Overall Length 2 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Sight Hole No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.