Round U-Bolt, 1/2"-13, 4 1/2 in W, 4 3/4 in H, Plain Stainless Steel
Mfr # S64000UB00
Zoro # G9603571
product price:Â $64.35
/eaKey Features
System of Measurement
Inch
Thread Size
1/2"-13
Inside Height
4 3/4 in
Inside Width/Diameter
4 1/2 in
For Pipe Size
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S64000UB00
Zoro #
G9603571
UPC #
847656003760
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Inside Height
4 3/4 in
Inside Width/Diameter
4 1/2 in
For Pipe Size
4 in
Thread Length
3 in
Width Across Centers of Tips
5 in
Overall Length
6-3/4"
Tube Size (In.)
4 in
Width (In.)
4 1/2 in
Length (In.)
6 3/4 in
Inside Width
4 1/2 in
Inside Length
4 3/4 in
Pipe Size (In.)
4 in
Description
Standard U-Bolt, Standard U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 4 3/4 in, Length (In.) 6 3/4 in, Inside Width 4 1/2 in, Pipe Size (In.) 4 in, Characteristics UL and ASTM F593 Standards, Includes (4) 316 Stainless Steel Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.