CAD Drawings

Download CAD Files

Round U-Bolt, 1/4"-20, 1 9/64 in W, 2 3/4 in H, Plain Stainless Steel

  • Mfr # S61000UB00

  • Zoro # G1827351

CAD Available

product price:  $10.55
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
1 9/64 in
For Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000UB00
Zoro #
G1827351
UPC #
847656003708
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
1 9/64 in
For Pipe Size
1 in
Thread Length
2-1/2 in
Width Across Centers of Tips
1-25/64 in
Overall Length
3-45/64"
Tube Size (In.)
1 in
Inside Width
1 9/64 in
Length (In.)
3 45/64 in
Pipe Size (In.)
1 in
Width (In.)
1 9/64 in
Inside Length
2 3/4 in

Details

CAD Available
Yes
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
4
Characteristics
UL and ASTM F593 Standards
Includes
(4) 316 Stainless Steel Hex Nuts
Type
Standard U-Bolt
Thread Type
Coarse
Material Grade/Class
316
Globally Sourced
Globally Sourced
Nut Material
316 Stainless Steel
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Standards
ASTM F593
Material Quality Standards
ASTM F593
Material Quality Standard
ASTM F593
Drive Type
No Drive
Maximum Temperature
650 Degrees F
Dimensional Standards
ASTM F593
Minimum Temperature
-650 Degrees F
Working Load Limit
485 lb

Description

Standard U-Bolt, Standard U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 2 1/2 in, Inside Length 2 3/4 in, Length (In.) 3 45/64 in, Inside Width 1 9/64 in, Pipe Size (In.) 1 in, Characteristics UL and ASTM F593 Standards, Includes (4) 316 Stainless Steel Hex Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.