Round U-Bolt, 1/4"-20, 61/64 in W, 2 3/4 in H, Plain Stainless Steel
Mfr # S60500UB00
Zoro # G3463559
product price:Â $8.39
/eaKey Features
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
61/64 in
For Pipe Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S60500UB00
Zoro #
G3463559
UPC #
847656003685
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
61/64 in
For Pipe Size
1/2 in
Thread Length
1-1/4 in
Width Across Centers of Tips
1 1/4 in
Overall Length
3-1/2"
Tube Size (In.)
1/2 in
Pipe Size (In.)
1/2 in
Inside Width
61/64 in
Length (In.)
3 1/2 in
Inside Length
2 3/4 in
Width (In.)
61/64 in
Description
Standard U-Bolt, Standard U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 1/4 in, Inside Length 2 3/4 in, Length (In.) 3 1/2 in, Inside Width 61/64 in, Pipe Size (In.) 1/2 in, Characteristics UL and ASTM F593 Standards, Includes (4) 316 Stainless Steel Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.