EMT Coupling, 3/4 in, Set Screw, 316 Stainless Steel, Polished

  • Mfr # S20700CCSS

  • Zoro # G9604664


product price:  $56.65
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Material
316 Stainless Steel
Finish
Polished
Overall Length
1-27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20700CCSS
Zoro #
G9604664
UPC #
847656009786
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1-27/32 in
Thread Size
3/4"-14
Inside Diameter
0.93 in
Compatible Conduit Trade Size
3/4 in
Outside Diameter
1.05 in
Conduit Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
316 Stainless Steel
Finish
Polished
For Use With
EMT
Standards
UL
For Conduit Type
EMT
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
0.08 lb
Compatible Conduit Type
EMT
Conduit Fitting Material
316 Stainless Steel

Description

Set Screw Conduit Coupling, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 27/32 in, Finish Polished, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Conduit Fitting Type Coupling, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.08 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.93 in, Outside Diameter 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.