EMT Grounding Connector, 2 in, Set Screw, 316 Stainless Steel, Polished
Mfr # S22000MCSS
Zoro # G9604682
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Trade Size
2 in
Material
316 Stainless Steel
Finish
Polished
Overall Length
2-7/16 in
For Use With
EMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22000MCSS
Zoro #
G9604682
UPC #
847656009694
Country of Origin
United States
Dimensions
Trade Size
2 in
Overall Length
2-7/16 in
Thread Size
2"-11 1/2
Outside Diameter
2.45 in
Inside Diameter
2.21 in
Compatible Conduit Trade Size
2 in
Conduit Trade Size
2 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
316 Stainless Steel
Finish
Polished
For Use With
EMT
Standards
UL
For Conduit Type
EMT
Insulated
No
Compatible Conduit Type
EMT
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
0.66 lb
Thread Type
NPT
Insulated/Non-Insulated
Non-Insulated
Conduit Fitting Material
316 Stainless Steel
Description
Set Screw Conduit Connector, 316 Stainless Steel, Trade Size 2 in, Overall Length 2 7/16 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.66 lb, Compatible Conduit Trade Size 2 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.21 in, Outside Diameter 2.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.