Shop CALBRITE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Channel Strut, Slotted, 304 Stainless Steel, Polished, 11-1/4 in x 3/8 in Hole Size, Silver
- Mfr # S40000STBR
- Zoro # G301253508
product price:Â
$
472.99
/ea
Key Features
Slot Type
Slotted
Strut Channel Size
1-1/32 in x 2-1/2 in
Size
10 in x 1 1/32 in x 2 1/2 in
Material
304 Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S40000STBR
- Zoro #
- G301253508
- UPC #
- 847656081232
- Country of Origin
- China
- Item
- Single Channel Strut
- Slot Type
- Slotted
- Material
- 304 Stainless Steel
- Color
- Silver
- Finish
- Polished
- Weight
- 10.3 lb
- Resistance Properties
- Corrosion Resistant
- Shell Material
- 304 Stainless Steel
- Wire Color
- Silver
- Traction Material
- 304 Stainless Steel
Dimensions
- Strut Channel Size
- 1-1/32 in x 2-1/2 in
- Size
- 10 in x 1 1/32 in x 2 1/2 in
- Hole Size
- 11-1/4 in x 3/8 in
- Length
- 10 in
- Overall Length
- 10 ft
- Overall Width
- 2-1/2 in
- Overall Height
- 1-1/32 in
- Slot Length
- 11 1/4 in
- Slot Width
- 3/8 in
- Wire Rope Length
- 10 ft
- Bottle Size
- 10 in x 1 1/32 in x 2 1/2 in
- Size - Alpha
- 10 in x 1 1/32 in x 2 1/2 in
- Container Size
- 10 in x 1 1/32 in x 2 1/2 in
Description
Strut Channel, Slot Type Slotted, Size 10 in x 1 1/32 in x 2 1/2 in, Slot Length 11 1/4 in, Slot Width 3/8 in, Overall Length 10 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 10.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.