Zoro Homepage

Split Ring Extension, 1/2 in, 4 in L

  • Mfr # S60504SPX0

  • Zoro # G9607692


product price: $63.19
/ea
Sold in multiples of 5 for $315.95

Key Features

Sub-Category
Connectors
Color
Gray
Finish
Polished
Conduit Size
2 1/2 in to 4 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60504SPX0
Zoro #
G9607692
UPC #
847656005696
Country of Origin
United States

Dimensions

Conduit Size
2 1/2 in to 4 in
Thread Size
1/2"
Length
4 in
Width
1/2 in
Thickness
1/2 in
Length (Straight Wireway)
4 in
Overall Width
1/2 in
Steel Thickness
0.5 in
Compatible Conduit Trade Size
1/2 in, 2 in
Overall Length
4 in

Details

Sub-Category
Connectors
Item
Extension Rods and Mounting Plates, Split-Ring
Color
Gray
Finish
Polished
Material
316 Stainless Steel
For Use With
Split Ring Mounting Plates, Split Rings
Resistance Properties
Corrosion Resistant

Description

Extension Rods and Mounting Plates, Split-Ring, Thread Size 1/2 In., 316 Stainless Steel, Finish Polished, Gray, Overall Length 4 in, Overall Width 1/2 in, Compatible Conduit Trade Size 1/2 in, 2 in, For Use With Split Ring Mounting Plates, Split Rings, Resistance Properties Corrosion Resistant, Steel Thickness 0.5 in, Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.