Zoro Homepage

Split Ring Extension, 3/8 in, 6 in L

  • Mfr # S60306SPX0

  • Zoro # G9607717


product price: $31.49
/ea

Key Features

Sub-Category
Connectors
Color
Gray
Finish
Polished
Conduit Size
1/2 in to 2 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60306SPX0
Zoro #
G9607717
UPC #
847656005580
Country of Origin
United States

Dimensions

Conduit Size
1/2 in to 2 in
Thread Size
3/8"
Length
6 in
Thickness
3/8 in
Width
3/8 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Overall Width
3/8 in
Compatible Conduit Trade Size
3/8 in, 2 in
Steel Thickness
0.375 in

Details

Sub-Category
Connectors
Item
Extension Rods and Mounting Plates, Split-Ring
Color
Gray
Finish
Polished
Material
316 Stainless Steel
For Use With
Split Ring Mounting Plates, Split Rings
Resistance Properties
Corrosion Resistant

Description

Extension Rods and Mounting Plates, Split-Ring, Thread Size 3/8 In., 316 Stainless Steel, Finish Polished, Gray, Overall Length 6 in, Overall Width 3/8 in, Compatible Conduit Trade Size 3/8 in, 2 in, For Use With Split Ring Mounting Plates, Split Rings, Resistance Properties Corrosion Resistant, Steel Thickness 0.375 in, Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.