Zoro Homepage

Spring Nut, 316 SS, 1/4 in

  • Mfr # S60000CN11

  • Zoro # G2680119


product price: $6.19
/ea

Key Features

Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Polished
Conduit Size
1/4 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60000CN11
Zoro #
G2680119
UPC #
847656003470
Country of Origin
Multiple

Dimensions

Conduit Size
1/4 in
Thread Size
1/4"-20
Depth
1 13/16 in
Thickness
1/4 in
Width
3/4 in
Length
1 3/8 in
Length (Straight Wireway)
1 3/8 in
For Strut Channel Size
1 5/8 in
Bolt Size
1/4 in
Overall Height
1 13/16 in
Size
1/4"

Details

Sub-Category
Nuts, Washers, and Screws
Item
Spring Nut
Color
Silver
Finish
Polished
Material
316 Stainless Steel
For Use With
1 5/8 in Strut Channels
Cable Range
1.625 in
Conduit Type
Strut
Resistance Properties
Corrosion Resistant
Weight
0.08 lb
Type
STAINLESS STEEL
Application
Channel Nuts with Spring designed for use with standard 1-5/8 channels.

Description

Spring Nut, 316 Stainless Steel, Overall Height 1 13/16 in, Length 1 3/8 in, Width 3/4 in, Depth 1 13/16 in, Thickness 1/4 in, Finish Polished, Thread Size 1/4 In.-20, Silver, Bolt Size 1/4 in, Cable Range 1.625 in, Conduit Type Strut, Conduit Size 1/4 in, For Strut Channel Size 1 5/8 in, For Use With 1 5/8 in Strut Channels, Corrosion Resistant, Weight 0.08 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.