Zoro Homepage

Square Washer, 3/8 in

  • Mfr # S60300SW00

  • Zoro # G2097089


product price: $7.15
/ea
Sold in multiples of 25 for $178.75

Key Features

Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Polished
Conduit Size
3/8 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60300SW00
Zoro #
G2097089
UPC #
847656005542
Country of Origin
Multiple

Dimensions

Conduit Size
3/8 in
Thread Size
3/8"
Depth
15/64 in
Thickness
7/32 in
Width
1 5/8 in
Length
1 5/8 in
Length (Straight Wireway)
1 5/8 in
Overall Height
1/4 in
Bolt Size
3/8 in
For Strut Channel Size
1 5/8 in
Hole Diameter
3/8 in

Details

Sub-Category
Nuts, Washers, and Screws
Item
Washer
Color
Silver
Finish
Polished
Material
316 Stainless Steel
For Use With
1 5/8 in Strut Channels
Conduit Type
Strut
Cable Range
1.625 in
Weight
0.16 lb
Resistance Properties
Corrosion Resistant

Description

Washer, 316 Stainless Steel, Overall Height 1/4 in, Length 1 5/8 in, Width 1 5/8 in, Depth 15/64 in, Thickness 7/32 in, Finish Polished, Thread Size 3/8 In., Silver, Bolt Size 3/8 in, Cable Range 1.625 in, Conduit Type Strut, Conduit Size 3/8 in, For Strut Channel Size 1 5/8 in, For Use With 1 5/8 in Strut Channels, Hole Diameter 3/8 in, Corrosion Resistant, Weight 0.16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.