Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, 0.43 to 0.50 in.

  • Mfr # S40506GRWM

  • Zoro # G9607175


product price: $269.84
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2 in
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
NEMA Rating
NEMA 4X
Cord Grip Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40506GRWM
Zoro #
G9607175
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Mesh Length
11-1/2"
Length - External Strain Relief
11 1/2 in
Cable Dia. Range
0.43" to 0.50"
Cord Dia. Range
0.43 in to 0.50 in
Length - Box to End of Connector
1 1/4 in
Trade Size
1/2"
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in

Details

Item
Threaded Connectors
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
NEMA Rating
NEMA 4X
Cord Grip Type
Straight
Insulated
No
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Number of Cords
1
Body Color - Cord Connector
Silver
Style - Connector
Straight
Material - External Strain Relief
Stainless Steel
Material - Cord Connector
304 Stainless Steel
Strain Relief Type
Mesh
Male/Female
Male
Hazardous Location Rating
Not Rated
Liquid Tight / Dust Tight
Liquid Tight
Gland Color Code
No Code
Standards
CSA, NEMA 4X, UL 514D
Compatible Conduit Type
Liquid Tight Cord Connector
For Maximum Cable OD
0.5 in
For Minimum Cable OD
0.438 in
Maximum Operating Temperature
250 Degrees F
Body Material
Stainless Steel
Thread Type
NPT
Thread Gender
Male
Sealing Ring Material
Buna-A
Resistance Properties
Corrosion Resistant
Includes
Buna-A O-Ring, Stainless Steel Locknut
Collar Material
Stainless Steel
Grommet Color Code
No Code
Liquid Tight
Yes
Environmental Rating
Liquid Tight
Minimum Operating Temperature
-40 Degrees F
Body Color
Silver
Connection Orientation
Straight
Bushing Material
Neoprene

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.43 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA, NEMA 4X, UL 514D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.