Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, 0.50 to 0.63 in.

  • Mfr # S40703GRWM

  • Zoro # G9607141


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
1/2 in
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
NEMA Rating
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40703GRWM
Zoro #
G9607141
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Mesh Length
11-1/2"
Length - Box to End of Connector
15/16 in
Cable Dia. Range
0.50" to 0.63"
Length - External Strain Relief
11 1/2 in
Cord Dia. Range
0.50 in to 0.63 in
Trade Size
3/4"
Compatible Conduit Trade Size
3/4 in
Hub Size
3/4 in MNPT

Details

Item
Threaded Connectors
Material
Stainless Steel
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
NEMA Rating
NEMA 4X
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Cord Grip Type
Straight
Hazardous Location Rating
Not Rated
Strain Relief Type
Mesh
Material - Cord Connector
304 Stainless Steel
Standards
CSA, NEMA 4X, UL 514D
Insulated
No
Number of Cords
1
Body Color - Cord Connector
Silver
Gland Color Code
No Code
Liquid Tight / Dust Tight
Liquid Tight
Male/Female
Male
Style - Connector
Straight
Material - External Strain Relief
Stainless Steel
Compatible Conduit Type
Liquid Tight Cord Connector
Sealing Ring Material
Buna-A
Body Color
Silver
Includes
Buna-A O-Ring, Stainless Steel Locknut
For Maximum Cable OD
0.625 in
Bushing Material
Neoprene
Thread Gender
Male
Resistance Properties
Corrosion Resistant
Environmental Rating
Liquid Tight
Connection Orientation
Straight
Body Material
Stainless Steel
Grommet Color Code
No Code
Liquid Tight
Yes
For Minimum Cable OD
0.5 in
Collar Material
Stainless Steel
Thread Type
NPT

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 15/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.