Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Channel Acc, SS, Overall L 12ft

  • Mfr # S60312HRBR

  • Zoro # G801253336


product price: $7.19
/ea
Sold in multiples of 25 for $179.75

Key Features

Sub-Category
Conduit and Cable Hangers
Material
316 Stainless Steel
Overall Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60312HRBR
Zoro #
G801253336
UPC #
847656081256
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 ft

Details

Sub-Category
Conduit and Cable Hangers
Item
Strut Channel Accessories
Material
316 Stainless Steel

Description

Strut Channel Accessories, 316 Stainless Steel, Overall Length 12 ft, Mounting Type Screw On, Conduit and Cable Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.