Zoro Homepage

Strut Channel Acc, SS, Overall L 1.510in

  • Mfr # S60500UBBR

  • Zoro # G901253342


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Sub-Category
Conduit and Cable Hangers
Finish
Polished
Material
316 Stainless Steel
For Use With
Briterail Sanitary Strut Systems
Includes
(2) Acorn Nuts, (2) Saddle Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60500UBBR
Zoro #
G901253342
UPC #
847656081423
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Compatible Pipe Size
15/16 in
Overall Width
1 5/16 in
Overall Height
1 29/32 in

Details

Sub-Category
Conduit and Cable Hangers
Item
Strut Channel Accessories
Finish
Polished
Material
316 Stainless Steel
For Use With
Briterail Sanitary Strut Systems
Includes
(2) Acorn Nuts, (2) Saddle Washers
Resistance Properties
Corrosion Resistant

Description

Strut Channel Accessories, Compatible Pipe Size 15/16 in, 316 Stainless Steel, Finish Polished, Overall Length 1 1/2 in, Overall Width 1 5/16 in, Overall Height 1 29/32 in, For Use With Briterail Sanitary Strut Systems, Includes (2) Acorn Nuts, (2) Saddle Washers, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.