Strut Channel Acc, SS, Overall L 2 23/64in
Mfr # S60700MHBR
Zoro # G901253335
product price: $10.95
/eaSold in multiples of 25 for $273.75
Key Features
Sub-Category
Conduit and Cable Hangers
Finish
Polished
Material
316 Stainless Steel
Includes
Acorn Nut, Mounting Bolt
Resistance Properties
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60700MHBR
Zoro #
G901253335
UPC #
847656085896
Country of Origin
United States
Dimensions
Compatible Pipe Size
15/16 in
Compatible Conduit Trade Size
3/4 in
Overall Length
2 3/8 in
Overall Width
7/8 in
Details
Sub-Category
Conduit and Cable Hangers
Item
Strut Channel Accessories
Finish
Polished
Material
316 Stainless Steel
Includes
Acorn Nut, Mounting Bolt
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
IMC
Description
Strut Channel Accessories, Compatible Pipe Size 15/16 in, 316 Stainless Steel, Finish Polished, Overall Length 2 3/8 in, Overall Width 7/8 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, Includes Acorn Nut, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.