Zoro Homepage

Strut Channel Acc, SS, Overall L 3in

  • Mfr # S60306HRBR

  • Zoro # G701253320


product price: $12.99
/ea
Sold in multiples of 25 for $324.75

Key Features

Sub-Category
Conduit and Cable Hangers
Finish
Polished
Material
316 Stainless Steel
Includes
Acorn Nut, Hex Nut, (2) Flat Washers
For Use With
Flatrail Conduit Support System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60306HRBR
Zoro #
G701253320
UPC #
847656081270
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in

Details

Sub-Category
Conduit and Cable Hangers
Item
Strut Channel Accessories
Finish
Polished
Material
316 Stainless Steel
Includes
Acorn Nut, Hex Nut, (2) Flat Washers
For Use With
Flatrail Conduit Support System
Resistance Properties
Corrosion Resistant

Description

Strut Channel Accessories, 316 Stainless Steel, Finish Polished, Overall Length 3 in, For Use With Flatrail Conduit Support System, Includes Acorn Nut, Hex Nut, (2) Flat Washers, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.