Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Channel Acces, SS, Overall W 7/8in

  • Mfr # S6030SWBBR

  • Zoro # G301253348


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Finish
Polished
Material
316 Stainless Steel
Width
7/8 in
For Use With
Various Hardware Components
Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6030SWBBR
Zoro #
G301253348
UPC #
847656085728
Country of Origin
China

Dimensions

Width
7/8 in
Thickness
3/64 in
Overall Height
3/32 in

Details

Item
Strut Channel Accessories
Finish
Polished
Material
316 Stainless Steel
For Use With
Various Hardware Components
Fitting Type
Saddle Washer
Resistance Properties
Corrosion Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Strut Channel Accessories, 316 Stainless Steel, Overall Height 3/32 in, Length Not Applicable, Width 7/8 in, Thickness 3/64 in, Finish Polished, Fitting Type Saddle Washer, For Use With Various Hardware Components, Indoor/Outdoor, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.