Strut Channel Accessories, SS
Mfr # S610FRUBBR
Zoro # G801253329
product price: $17.65
/eaSold in multiples of 10 for $176.50
Key Features
Sub-Category
Conduit and Cable Hangers
Finish
Polished
Material
316 Stainless Steel
Includes
(2) Acorn Nuts, (2) Fender Washers
For Use With
Flatrail Sanitary Strut Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S610FRUBBR
Zoro #
G801253329
UPC #
847656085995
Country of Origin
United States
Dimensions
Compatible Pipe Size
1 7/16 in
Overall Height
2 3/8 in
Overall Width
1 25/32 in
Details
Sub-Category
Conduit and Cable Hangers
Item
Strut Channel Accessories
Finish
Polished
Material
316 Stainless Steel
Includes
(2) Acorn Nuts, (2) Fender Washers
For Use With
Flatrail Sanitary Strut Systems
Resistance Properties
Corrosion Resistant
Description
Strut Channel Accessories, Compatible Pipe Size 1 7/16 in, 316 Stainless Steel, Finish Polished, Overall Width 1 25/32 in, Overall Height 2 3/8 in, For Use With Flatrail Sanitary Strut Systems, Includes (2) Acorn Nuts, (2) Fender Washers, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.