Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Plate for 1-5/8 in Channels

  • Mfr # S60000PLTE

  • Zoro # G9607482


product price: $65.69
/ea

Key Features

Sub-Category
Connectors
Color
Silver
Finish
Polished
Material
316 Stainless Steel
Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60000PLTE
Zoro #
G9607482
UPC #
847656003821
Country of Origin
Multiple

Dimensions

Depth
1/4 in
Width
3 1/2 in
Length
5 3/8 in
Thickness
1/4 in
Length (Straight Wireway)
5 3/8 in
Overall Depth
1/4 in
Overall Length
5 3/8 in
Overall Width
3 1/2 in
Hole Diameter
9/16 in

Details

Sub-Category
Connectors
Item
Tee Plates
Color
Silver
Finish
Polished
Material
316 Stainless Steel
For Use With
1 5/8 in Strut Channels

Description

Tee Plate, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 5-3/8 in., Width 3-1/2 in., Depth 1/4 in., Thickness 1/4 in., Material 316 Stainless Steel, Finish Polished Brite, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.