Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Stainless Steel Brite

  • Mfr # S60300BC00

  • Zoro # G9607412


product price: $47.49
/ea

Key Features

For Use With
Conduit
Material
Stainless Steel
Finish
Brite
Hole Size
3/8"-16
Jaw Opening
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60300BC00
Zoro #
G9607412
UPC #
847656002930
Country of Origin
Multiple

Dimensions

Hole Size
3/8"-16
Length
1.970"
Thread Size
1/2"-13
Width
1.810"
Compatible Pipe Size
3/8 in

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Material
Stainless Steel
Finish
Brite
Jaw Opening
1-1/2 in
Load Rating
750 lb
Sub-Category
Clamps
Standards
ASTM A351, ASTM F593
Color
POLISHED SILVER
Type
Stainless Steel Beam Clamp
Includes
Set Screw
Mounting Orientation
Bottom Mount
Load Capacity
750 lb
Nut Style
Locknut
Resistance Properties
Corrosion Resistant
Mounting Style
Screw
Weight
0.75 lb
Maximum Jaw Opening
1.270"
Maximum Load
750
Standard
ASTM A351, ASTM F593
Set Screw
INCLUDED
Industry Standards
ASTM A351, ASTM F593
Maximum Load Capacity
750 lb

Description

Beam Clamp, Load Capacity 750 lb, Standards ASTM A351, ASTM F593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.