Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Stainless Steel Brite

  • Mfr # S62000RA00

  • Zoro # G9607963


product price: $52.15
/ea

Key Features

For Use With
EMT; IMC; PVC; RMC
Material
Stainless Steel
Finish
Brite
Jaw Opening
2 in
Load Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000RA00
Zoro #
G9607963
UPC #
847656002855
Country of Origin
China

Dimensions

Width
1.690" IN
Length
3.850" IN
Thread Size
3/8"
Thickness
0.310" IN
Compatible Pipe Size
2 in
Overall Length
3.850"

Details

Item
Threaded Rod Hanger
For Use With
EMT; IMC; PVC; RMC
Material
Stainless Steel
Finish
Brite
Jaw Opening
2 in
Load Rating
Not Rated
Sub-Category
Clamps
Color
Polished Silver
Type
Stainless Steel Right Angle Clamp
Includes
Hex Nuts
Nut Style
Locknut
Compatible Product Type
Threaded Rod
Weight
0.95 lb
For Beam Shape
Angled
Mounting Style
Clamp On
Resistance Properties
Corrosion Resistant
Included
YES
Screw Material
STAINLESS STEEL
Number Of Holes
2
Standard
UL A351, ASTM A351, F598
Industry Standards
UL A351, ASTM A351, F598

Description

Right Angle Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.