Threaded Rod Hanger, Stainless Steel Brite
Mfr # S62500RA00
Zoro # G9607954
product price: $68.15
/eaKey Features
For Use With
EMT; IMC; PVC; RMC
Material
Stainless Steel
Finish
Brite
Jaw Opening
2-1/2 in
Load Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S62500RA00
Zoro #
G9607954
UPC #
847656005337
Country of Origin
China
Dimensions
Thread Size
3/8"
Compatible Pipe Size
2 1/2 in
Details
Item
Threaded Rod Hanger
For Use With
EMT; IMC; PVC; RMC
Material
Stainless Steel
Finish
Brite
Jaw Opening
2-1/2 in
Load Rating
Not Rated
Sub-Category
Clamps
Includes
Hex Nuts
Weight
1.25 lb
For Beam Shape
Angled
Nut Style
Locknut
Resistance Properties
Corrosion Resistant
Compatible Product Type
Threaded Rod
Mounting Style
Clamp On
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.