Zoro Homepage
This item is Discontinued.
Calbrite Wall Mount Strut Channel, 4" W, 1 ft. L S4FG12STWM

Wall Mount Strut Channel, 4" W, 1 ft. L (Discontinued)

  • Mfr # S4FG12STWM
  • Zoro # G9607385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4FG12STWM
Zoro #
G9607385
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Strut Channel Size
4 in x 2-1/4 in
Size
4 in x 2-1/4 in
Length (Straight Wireway)
1 ft

Details

Strut Channel Style
Wall Mount
Slot Type
Punched and Slotted
Strut Channel Material
304 Stainless Steel
Gauge
12
Item
Strut Channel
Style
Wall Mount

Description

Strut Channel, Slot Type Punched and Slotted, Gauge 12, Style Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.