Zoro Homepage

Weatherproof Electrical Box, 25 cu in, FDCS Box Type, 1 Gang, Stainless Steel, Rectangular Shape

  • Mfr # S61000FDCS

  • Zoro # G9555481


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Capacity
25 cu in
Box Type
FDCS
Number of Gangs
1 Gang
Material
Stainless Steel
Length
6.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000FDCS
Zoro #
G9555481
UPC #
847656001445
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.30 in
Overall Width
2 7/8 in
Overall Depth
2 5/8 in
Conduit Size
1 in
Width
2.83 in
Hub Size
1 in
Depth
2.5 in
Height
2-1/2 in
Box Width
2 7/8 in
Overall Height
6 5/16 in
Box Height
6 5/16 in
Box Depth
2 5/8 in

Description

Electrical Box, Box Type FDCS, Number of Gangs 1, Bracket Type Bracket Not Included, Capacity 25 cu in, Material Stainless Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type Clamp Not Included, Number of 1 In. Side Knockouts 2, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 2, Top/Bottom Hub Location, Number of Hubs 2, Color Gray, Standards ANSI/NFPA 70, CAN/CSA-C22.1, CSA C22.2 No. 18.1-04, UL File # E307133, UL/cUL 514A Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.