Zoro Homepage

Weatherproof Box

  • Mfr # S60000FVRD

  • Zoro # G701259797


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Vertical
Number of Gangs
1 Gang
Receptacle Type
GFCI
Overall Width
3 3/16 in
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60000FVRD
Zoro #
G701259797
UPC #
847656015381
Country of Origin
China

Dimensions

Overall Width
3 3/16 in
Overall Depth
5 1/2 in
Height
6 in
Overall Height
6 in

Details

Item
Weatherproof Electrical Box
Mounting Orientation
Vertical
Number of Gangs
1 Gang
Receptacle Type
GFCI
Body Material
316 Stainless Steel
Color
Silver
Cover Material
316 Stainless Steel
Standards
CSA C22.2 No. 94.2-15, UL 50E
Features
Ideal for Outdoor Wiring and High-Traffic Areas, Mounts to all Calbrite Stainless Steel Device Boxes
Gasket Material
Neoprene
Includes
Neoprene Gasket
For Electrical Component Type
Duplex, Decora/GCFI
NEMA Enclosure Rating
4X

Description

While In Use Weatherproof Cover, Body Material 316 Stainless Steel, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 5 1/2 in, Number of Gangs 1, Width 3 1/4 in, Height 6 in, Features Ideal for Outdoor Wiring and High-Traffic Areas, Mounts to all Calbrite Stainless Steel Device Boxes, Gasket Material Neoprene, Color Silver, Standards CSA C22.2 No. 94.2-15, UL 50E, Includes Neoprene Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.