Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Electrical Box, 25 cu in, FD Box Type, 1 Gang, Stainless Steel, Rectangular Shape

  • Mfr # S60700FD00

  • Zoro # G9555576


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Capacity
25 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Stainless Steel
Length
5.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700FD00
Zoro #
G9555576
UPC #
847656001377
Country of Origin
Multiple

Dimensions

Length
5.28 in
Overall Width
2 13/16 in
Overall Depth
2 5/8 in
Width
2.83 in
Depth
2.5 in
Hub Size
3/4 in
Length (Straight Wireway)
5.28 in
Height
2.500"
Overall Height
6 3/16 in
Box Height
6 3/16 in
Box Width
2 13/16 in
Box Depth
2 5/8 in

Details

Item
Weatherproof Electrical Box
Capacity
25 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Stainless Steel
Box Shape
Rectangular
Color
Silver
Mounting Holes O.C. (In.)
0.3125 in
Standards
ANSI/NFPA 70, CAN/CSA-C22.1, CSA C22.2 No. 18.1-04, UL File # E307133, UL/cUL 514A Listed
Number of Inlets
1
Bracket Type
Bracket Not Included
Standard
UL 514A
Finish
#4 Polished Finish
Hub Location
Top
Number of 3/4" Side Knockouts
1
Clamp Type
Clamp Not Included
Number of 1/2 In. Back Knockouts
0
Number of 3/4" Back Knockouts
0
Number of Hubs
1
Number of 1" Side Knockouts
0
Number of 1/2 In. Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 3/4 in Back Knockouts
0
Number of 1 in Side Knockouts
0

Description

Electrical Box, Box Type FD, Number of Gangs 1, Bracket Type Bracket Not Included, Capacity 25 cu in, Material Stainless Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type Clamp Not Included, Number of 1 In. Side Knockouts 0, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 1, Top Hub Location, Number of Hubs 1, Color Gray, Standards ANSI/NFPA 70, CAN/CSA-C22.1, CSA C22.2 No. 18.1-04, UL File # E307133, UL/cUL 514A Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.