Zoro Homepage

1-1/2" Rad 24 EMT Elbow

  • Mfr # 877071

  • Zoro # G416664725


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Compatible Conduit Type
EMT
Compatible Conduit Trade Size
1 1/2 in
Overall Width
12 19/32 in
For Use With
EMT Conduit
Standards
ANSI C80.3, UL 797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877071
Zoro #
G416664725
UPC #
091111020933
Country of Origin
United States

Dimensions

Compatible Conduit Trade Size
1 1/2 in
Overall Width
12 19/32 in
Overall Height
1 23/32 in
Overall Length
12 19/32 in
Outside Diameter
1.74 in
Trade Size
1 1/2 in
Elbow Radius
24 in

Details

Compatible Conduit Type
EMT
For Use With
EMT Conduit
Standards
ANSI C80.3, UL 797
For Conduit Type
EMT
Item
EMT Elbow
Elbow Angle
90 Degrees
Material
Steel
Finish
Galvanized

Description

EMT Elbow, Steel, Trade Size 1 1/2 in, Overall Length 12 19/32 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 24 in, Overall Height 1 23/32 in, Overall Width 12 19/32 in, Compatible Conduit Trade Size 1 1/2 in, Outside Diameter 1.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.