Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Rad 36 EMT Elbow

  • Mfr # 877072

  • Zoro # G816664714


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Compatible Conduit Trade Size
1 1/2 in
For Use With
EMT Conduit
Standards
ANSI C80.3, UL 797
Overall Width
12 19/32 in
Elbow Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877072
Zoro #
G816664714
UPC #
091111021091
Country of Origin
United States

Dimensions

Compatible Conduit Trade Size
1 1/2 in
Overall Width
12 19/32 in
Overall Height
1 23/32 in
Outside Diameter
1.74 in
Trade Size
1 1/2 in
Overall Length
12 19/32 in
Elbow Radius
36 in

Details

For Use With
EMT Conduit
Standards
ANSI C80.3, UL 797
Elbow Angle
90 Degrees
Item
EMT Elbow
Compatible Conduit Type
EMT
Finish
Galvanized
Material
Steel
For Conduit Type
EMT

Description

EMT Elbow, Steel, Trade Size 1 1/2 in, Overall Length 12 19/32 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 36 in, Overall Height 1 23/32 in, Overall Width 12 19/32 in, Compatible Conduit Trade Size 1 1/2 in, Outside Diameter 1.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.