Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Rad 48 EMT Elbow

  • Mfr # 877073

  • Zoro # G716664791


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Elbow Angle
90 Degrees
For Use With
EMT Conduit
Outside Diameter
1.74 in
Compatible Conduit Type
EMT
Compatible Conduit Trade Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877073
Zoro #
G716664791
UPC #
091111021251
Country of Origin
United States

Dimensions

Outside Diameter
1.74 in
Compatible Conduit Trade Size
1 1/2 in
Trade Size
1 1/2 in
Overall Height
1 23/32 in
Overall Length
12 19/32 in
Overall Width
12 19/32 in
Elbow Radius
48 in

Details

Elbow Angle
90 Degrees
For Use With
EMT Conduit
Compatible Conduit Type
EMT
Item
EMT Elbow
For Conduit Type
EMT
Standards
ANSI C80.3, UL 797
Finish
Galvanized
Material
Steel

Description

EMT Elbow, Steel, Trade Size 1 1/2 in, Overall Length 12 19/32 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 48 in, Overall Height 1 23/32 in, Overall Width 12 19/32 in, Compatible Conduit Trade Size 1 1/2 in, Outside Diameter 1.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.