1-1/4" Rad 36 EMT Elbow
Mfr # 117041
Zoro # G916664799
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Connection Orientation
Straight
Finish
Galvanized
Overall Height
1 1/2 in
Overall Width
10 7/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117041
Zoro #
G916664799
UPC #
091111366123
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Width
10 7/8 in
Trade Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Overall Length
10 7/8 in
Elbow Radius
36 in
Outside Diameter
1.51 in
Details
Connection Orientation
Straight
Finish
Galvanized
Item
EMT Elbow
Material
Steel
Compatible Conduit Type
EMT
Standards
ANSI C80.3, UL 797
For Use With
EMT Conduit
Elbow Angle
90 Degrees
For Conduit Type
EMT
Description
EMT Elbow, Steel, Trade Size 1 1/4 in, Overall Length 10 7/8 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 36 in, Overall Height 1 1/2 in, Overall Width 10 7/8 in, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight, Outside Diameter 1.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.