2-1/2" EMT Elbow 11-1/4 Degrees
Mfr # 877064
Zoro # G516664717
product price: $39.19
/eaKey Features
Standards
ANSI C80.3, UL 797
Trade Size
2 1/2 in
Overall Length
9 9/32 in
For Conduit Type
EMT
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877064
Zoro #
G516664717
UPC #
091111020872
Country of Origin
United States
Dimensions
Trade Size
2 1/2 in
Overall Length
9 9/32 in
Overall Width
3 7/16 in
Overall Height
2 7/8 in
Compatible Conduit Trade Size
2 1/2 in
Outside Diameter
2.87 in
Elbow Radius
10 1/2 in
Details
Standards
ANSI C80.3, UL 797
For Conduit Type
EMT
Finish
Galvanized
For Use With
EMT Conduit
Item
EMT Elbow
Compatible Conduit Type
EMT
Material
Steel
Elbow Angle
11.3 Degrees
Description
EMT Elbow, Steel, Trade Size 2 1/2 in, Overall Length 9 9/32 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 3 7/16 in, Compatible Conduit Trade Size 2 1/2 in, Outside Diameter 2.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.