Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" EMT Elbow 15 Degrees

  • Mfr # 877054

  • Zoro # G116664735


product price: $39.19
/ea

Key Features

Overall Length
21 1/32 in
Material
Steel
For Conduit Type
EMT
Compatible Conduit Type
EMT
Overall Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877054
Zoro #
G116664735
UPC #
091111020773
Country of Origin
United States

Dimensions

Overall Length
21 1/32 in
Overall Height
2 7/8 in
Overall Width
7 1/32 in
Outside Diameter
2.87 in
Trade Size
2 1/2 in
Compatible Conduit Trade Size
2 1/2 in
Elbow Radius
10 1/2 in

Details

Material
Steel
For Conduit Type
EMT
Compatible Conduit Type
EMT
Finish
Galvanized
Elbow Angle
15 Degrees
For Use With
EMT Conduit
Item
EMT Elbow
Standards
ANSI C80.3, UL 797

Description

EMT Elbow, Steel, Trade Size 2 1/2 in, Overall Length 21 1/32 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, UL 797, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 7 1/32 in, Compatible Conduit Trade Size 2 1/2 in, Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.